Beli electro motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shark Electro Motor Fetch 4 Pole (Dinamo Motor Listrik)
    Mulai

    Rp1.299.900

    Shark Electro Motor Fetch 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    Fetch Electro Motor 1/4 HP menghasilkan power yang lebih stabil dan juga hemat listrik. Hal ini di dukung oleh kapasitor yang dipasang pada Electro Motor ini. Merupakan Elektro Motor 1 Phase 4 Pole dengan berat 10 kg, memiliki daya 1/4 HP / 0.18 kW berkecepatan 1420 rpm. Menggunakan gulungan kawat dengan bahan tembaga serta bentuk casing bersirip dan terbuat dari bahan besi cor membuat Electro Motor ini sangat kuat, tangguh serta dapat diandalkan.
    atribut:
    • Number of Poles: 4
  2. Western Electric Electro Motor Foot Mounted B3 6 Poles 1000RPM (Dinamo Motor Listrik)
    Mulai

    Rp2.999.900

    Western Electric Electro Motor Foot Mounted B3 6 Poles 1000RPM (Dinamo Motor Listrik)
    Deskripsi:
    Three phase IEC low voltage rangeA high quality standard range of electric motors with a specification suitable for most industrial applications. It covers products from as little as 0.18kW up to 315kW in frame sizes 63 to 355L.Benefits include:> full output range to meet your requirements> where applicable, efficiencies are within the EFF2 band and meet MEPS standard efficiency levels.> robust construction for long life> mountings: foot, flange, face or combination> bolt on feet/pads - aluminium range> eurovoltage: up to 2.2kW 230/400V; 3kW and above 400/690V> frequency 50 or 60Hz> single or multispeed options> IP55> metric entries> metal fan cover> thermistors fitted as standard on 160 frame and above- Motor coolingMotors are cooled in accordance with IEC 60034-6. The normal arrangement is IC411 (Totally Enclosed Fan Ventilated) via a fan mounted at the non-drive end. Alternative methods of cooling available on request.- Inverter dutyMotors are suitable for use on inverter supplies per the requirement of IEC 60034-17. Dependent upon application, some derating may be required. Contact Western Electric's distributor for the full details.- EnvironmentEnclosureAll motors are constructed to IP55 enclosure as defined in IEC EN 60034-5.- InsulationThe components of the insulation system are selected so as to ensure good protection against chemically aggressive gases, vapours, dust, oil and air humidity. All materials used for Insulating classes F or H according to IEC 60085:Enamel-insulated copper wires with temperature index 200 (Class H).Insulating sheet on polyester base (Class F).Impregnation with fenolic resins modified with polyester resins (Class H).Limit temperature for insulating material according IEC 60085.- Temperature RiseStandard single-speed continuous duty (S1) motors have temperature rise within class B limit. Motors with higher output and pole-changing motors normally have temperature rise within Class F limit.
    atribut:
    • Enclosure: IP55
    • Fan Cover: Steel
    • Frame Material: 63 -132 alumunium 160-355 cast iron
    • Frequency (Hz): 50
    • Insulation: Class F
    • Lubrication: 63 -132 double-shielded bearings 160-355 through greasing
    • Paint Color: Blue (RAL 5015)
    • Poles: 6
    • Rotation Speed (rpm): 1000
    • Temperature rise: Class B (class F on multispeed motors)
    • Thermistor Protection: 160-355
  3. TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)
    Mulai

    Rp3.399.900

    TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
  4. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  5. monotaro.id Plas Chamois (Lap Kanebo)
    Rating:
    98% of 100
    (12)
    Mulai

    Rp6.900

    monotaro.id Plas Chamois (Lap Kanebo)
    Deskripsi:
    monotaro.id Plas Chamois dengan berdaya serap tinggi sehingga dapat membersihkan air, debu dan kotoran. Menyerap air tanpa menetes, tahan terhadap minyak, kotoran, deterjen ringan dan netral. Sumber yang halus untuk penyerapan super - bagus untuk kaca, lapisan krom, dan roda. Aman pada semua cat termasuk bahan mantel.
    atribut:
    • Color: Yellow
  6. Wipro Electromotor 1 Phase 220V 4P 1450RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.199.900

    Wipro Electromotor 1 Phase 220V 4P 1450RPM (Dinamo Motor Listrik)
    atribut:
    • Voltage (V): 220
    • Number of Poles: 4
    • Phase: 1
    • Motor Speed (rpm): 1450
  7. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  8. Wipro Lawn Mower (Mesin Potong Rumput)
    Mulai

    Rp1.899.900

    Wipro Lawn Mower (Mesin Potong Rumput)
    Deskripsi:
    Mesin potong rumput Wipro tangguh dan memiliki pisau yang tajam dalam penggunaan
    atribut:
    • Color: Putih Merah
    • No Load Speed (rpm): 7000
  9. Wipro Compressor Unit (Kompresor Angin)
    Mulai

    Rp2.799.900

    Wipro Compressor Unit (Kompresor Angin)
    atribut:
    • Pressure (psi/bar): 116/8
    • Outlet Pressure (MPa): 0.8
    • Rated Speed (rpm): 1400
  10. ABB Electric Motor Foot Mounted 3000RPM 2 Pole B3 (Dinamo Motor Listrik)
    Mulai

    Rp3.999.900

    ABB Electric Motor Foot Mounted 3000RPM 2 Pole B3 (Dinamo Motor Listrik)
    atribut:
    • Voltage (V): 400
    • Phase: 3
    • Insulation class: ICLF
    • IP Class: IP55
    • Speed (rpm): 3000
    • IM Class: IMB3 IM1001
    • Number of Poles (High): 2
    • Two Speed Motor: No
    • Voltage Code: D
  11. Shark Air Compressor Auto+Motor (Kompresor Angin)
    Mulai

    Rp4.699.900

    Shark Air Compressor Auto+Motor (Kompresor Angin)
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  12. Western Electric Electro Motor Flange Mounted B5 2 Poles 3000RPM (Dinamo Motor Listrik)
    Mulai

    Rp2.199.900

    Western Electric Electro Motor Flange Mounted B5 2 Poles 3000RPM (Dinamo Motor Listrik)
    Deskripsi:
    Three phase IEC low voltage rangeA high quality standard range of electric motors with a specification suitable for most industrial applications. It covers products from as little as 0.18kW up to 315kW in frame sizes 63 to 355L.Benefits include:> full output range to meet your requirements> where applicable, efficiencies are within the EFF2 band and meet MEPS standard efficiency levels.> robust construction for long life> mountings: foot, flange, face or combination> bolt on feet/pads - aluminium range> eurovoltage: up to 2.2kW 230/400V; 3kW and above 400/690V> frequency 50 or 60Hz> single or multispeed options> IP55> metric entries> metal fan cover> thermistors fitted as standard on 160 frame and above- Motor coolingMotors are cooled in accordance with IEC 60034-6. The normal arrangement is IC411 (Totally Enclosed Fan Ventilated) via a fan mounted at the non-drive end. Alternative methods of cooling available on request.- Inverter dutyMotors are suitable for use on inverter supplies per the requirement of IEC 60034-17. Dependent upon application, some derating may be required. Contact Western Electric's distributor for the full details.- EnvironmentEnclosureAll motors are constructed to IP55 enclosure as defined in IEC EN 60034-5.- InsulationThe components of the insulation system are selected so as to ensure good protection against chemically aggressive gases, vapours, dust, oil and air humidity. All materials used for Insulating classes F or H according to IEC 60085:Enamel-insulated copper wires with temperature index 200 (Class H).Insulating sheet on polyester base (Class F).Impregnation with fenolic resins modified with polyester resins (Class H).Limit temperature for insulating material according IEC 60085.- Temperature RiseStandard single-speed continuous duty (S1) motors have temperature rise within class B limit. Motors with higher output and pole-changing motors normally have temperature rise within Class F limit.
    atribut:
    • Enclosure: IP55
    • Fan Cover: Steel
    • Frame Material: 63 -132 alumunium 160-355 cast iron
    • Frequency (Hz): 50
    • Insulation: Class F
    • Lubrication: 63 -132 double-shielded bearings 160-355 through greasing
    • Paint Color: Blue (RAL 5015)
    • Poles: 2
    • Rotation Speed (rpm): 3000
    • Temperature rise: Class B (class F on multispeed motors)
    • Thermistor Protection: 160-355
  13. Titan Electric Motor Electric Motor Foot Mounted B3 2P 3000RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.199.900

    Titan Electric Motor Electric Motor Foot Mounted B3 2P 3000RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 2P
  14. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  15. Mesin HL Motor/Dinamo
    Mulai

    Rp1.199.900

  16. Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    33%
    Mulai

    Rp1.199.900

    Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 1500
    • Phase: 4P
  17. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  18. NISHIKAWA Electro Motor Water Pump
    Mulai

    Rp2.999.900

    NISHIKAWA Electro Motor Water Pump
    atribut:
    • Frequency (Hz): 50
    • Suction Power (m): 8
Daftar Harga electro motor Terbaru October 2026
Wipro Electromotor Type Flash 1 Phase (Dinamo Motor Listrik)Rp1.599.900
Shark Electro Motor Fetch 4 Pole (Dinamo Motor Listrik)Rp1.299.900
Western Electric Electro Motor Foot Mounted B3 6 Poles 1000RPM (Dinamo Motor Listrik)Rp2.999.900
TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)Rp3.399.900
Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Rp1.599.900
monotaro.id Plas Chamois (Lap Kanebo)Rp6.900
Wipro Electromotor 1 Phase 220V 4P 1450RPM (Dinamo Motor Listrik)Rp1.199.900
Stihl Chain Saw (Gergaji Mesin)Rp3.399.900
Wipro Lawn Mower (Mesin Potong Rumput)Rp1.899.900
Wipro Compressor Unit (Kompresor Angin)Rp2.799.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)